{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread type | M | |
Flank angle | 60 degrees | |
Standard | DIN 371; DIN 376 | |
for metric threads | M3 − M12 | |
Type of product | Tap |
Article number | 146923 M3-12 | |
EAN / GTIN | 4045197876584 | |
Manufacturer number | 146923 M3-12 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Blind hole machine taps + tapping drills M3-12
on request
In stock
57 pieces in stock
US $ 437.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
US $ 158.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
140 pieces in stock
US $ 158.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 402.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 60 | 60 | 60 | 60 |
for metric threads | M3 − M12 | M3 − M12 | M3 − M12 | M3 − M12 |
Thread type | M | M | M | M |
Standard | DIN 371 ;DIN 376 | DIN 371 ;DIN 376 | DIN 371 ;DIN 376 | DIN 371 ;DIN 376 |
Type of product | Tap | Tap | Tap | Tap |