{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M20 | |
Coating | vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 2.5 mm | |
Overall length L | 140 mm | |
Shank ⌀ Ds | 16 mm | |
Shank square □ | 12 mm | |
Tapping hole ⌀ | 17.5 mm | |
Thread ⌀ | 20 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 60 mm | |
Type of product | Tap |
Article number | 135850 M20 | |
EAN / GTIN | 4045197077806 | |
Manufacturer number | 135850 M20 |
This article |
Recommendations |
||
---|---|---|---|
Machine tap HSS-E Form C, vaporised, M: M20
on request
In stock
105 pieces in stock
US $ 129.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 221.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
232 pieces in stock
US $ 42.08
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Colour ring | green | green | green |
Tapping hole ⌀ | 17.5 mm | 17.5 mm | 17.5 mm |
Shank square □ | 12 mm | 12 mm | 12 mm |
Cutting direction | right-hand | left-hand | right-hand |
Tool material | HSS E | HSS E | HSS E |
Application for type of drilling | up to 3×D for blind holes | up to 3×D for blind holes | up to 3×D for blind holes |