{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 107 mm | |
Shank | DIN 6535 HB | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 120 mm | |
Overall length L | 162 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123304 9 | |
EAN / GTIN | 4045197963222 | |
Manufacturer number | 123304 9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 9mm
on request
In stock
47 pieces in stock
US $ 259.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 485.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 494.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 344.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 360.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 375.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 12×D | 12×D | 12×D | 12×D | 12×D | 12×D |
Colour ring | green | blue | green | green | yellow | green |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 107 mm | 106.5 mm | 106.5 mm | 106.5 mm | 106.5 mm | 106.5 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |