{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
⌀ range | 4.71 mm - 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HB | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 78 mm | |
Overall length L | 116 mm | |
Shank ⌀ Ds | 6 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123304 4,71-X | |
EAN / GTIN | 4062406662585 | |
Manufacturer number | 123304 4,71-X |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB, TiAlN, ⌀ DC h7: 4,71-Xmm
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 213.98
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
US $ 178.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 358.89
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 299.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 409.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 341.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 211.81
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
US $ 176.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes |
Version | 12×D | 12×D | 12×D | 12×D |
Through-coolant | yes, with 25 bar | yes, to 25 bar | yes, to 25 bar | yes, with 25 bar |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HB | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 |
Flute length Lc | 78 mm | 78 mm | 78 mm | 78 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |