HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB 3,3 mm

Article no.: 123304 3,3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Pro Steel
    Nominal ⌀ DC 3.3 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 12×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    recommended maximum drilling depth L2 49.1 mm
    Shank DIN 6535 HB
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 54 mm
    Overall length L 92 mm
    Shank ⌀ Ds 6 mm
    Feed f in steel < 900 N/mm2 0.13 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 123304 3,3
    EAN / GTIN 4045197962997
    Manufacturer number 123304 3,3

    Application Table

    Alu plastics
    N
    250
    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    160
    Steel < 500 N/mm²
    P
    125
    Steel < 750 N/mm²
    P
    115
    Steel < 900 N/mm²
    P
    95
    Steel < 1100 N/mm²
    P
    90
    Steel < 1400 N/mm²
    P
    65
    INOX < 900 N/mm²
    M
    35
    INOX > 900 N/mm²
    M
    30
    GG
    K
    100
    GGG
    K
    65
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    HOLEX Pro Steel:
    Straight major cutting edges
    and a special flute profile ensure good chip evacuation. The robust cutting edge geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068 - 121130 or HOLEX Pro Steel No. 122501 is necessary.

    Downloads & documents

    From the same series "Pro Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart