{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | p6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 43.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.21 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122736 6,5 | |
EAN / GTIN | 4045197567130 | |
Manufacturer number | 122736 6,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA 6,5 mm
on request
In stock
4 pieces in stock
US $ 130.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 121.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
140 pieces in stock
US $ 111.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
404 pieces in stock
US $ 60.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 119.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 | 140 | 140 | 140 | 140 |
Tolerance nominal ⌀ | p6 | p6 | m6 | h7 | h7 |
recommended maximum drilling depth L2 | 43.3 | 43.3 | 43.3 | 43.3 | 43.3 |