{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 6.06 mm - 8.05 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 1100 N/mm2 | 0.21 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122736 6,06-X | |
EAN / GTIN | 4062406079376 | |
Manufacturer number | 122736 6,06-X |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC p6: 6,06-Xmm
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 173.30
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 144.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 158.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 132.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 161.71
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 134.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 113.27
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 94.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 225.15
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 187.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
US $ 167.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 139.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes | yes |
Overall length L | 91 mm | 91 mm | 91 mm | 91 mm | 91 mm | 91 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Flute length Lc | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |