Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC p6: 8,06-Xmm

Article no.: 122736 8,06-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 205.38 / Piece
  • from 10 Piece
    US $ 171.14 / Piece
  • Minimum order quantity 3 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC p6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 8.06 mm - 10.05 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 61 mm
Overall length L 103 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 1100 N/mm2 0.21 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122736 8,06-X
EAN / GTIN 4062406079383
Manufacturer number 122736 8,06-X

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
65
INOX < 900 N/mm²
M
75
INOX > 900 N/mm²
M
70
GG(G)
K
95
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole, thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from ⌀ 3.8 mm. Up to 3.7 mm ⌀ with 2 internal cooling channels. With 140° point angle and special j6 cutting edge tolerance for optimum generation of a pilot hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For deep-hole drilling deeper than 12×D a pilot hole is recommended, and for deep-hole drilling from 20×D to 30×D it is essential.
The generation of a pilot hole improves process reliability.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122738.
Form HE: order with No. 122736 + 129100HE.
Delivery time: 12 working weeks
Minimum order quantity: 3 pcs
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> p6: 8,06-Xmm

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC p6: 8,06-Xmm

on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
US $ 205.38
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 171.14
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
US $ 182.86
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 152.38
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
US $ 135.64
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 113.03
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
US $ 191.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 159.77
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
US $ 124.94
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 104.12
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
US $ 283.84
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 236.53
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Version 6×D 6×D 6×D 6×D 6×D 6×D
Colour ring green red red yellow green pink
Overall length L 103 mm 103 mm 103 mm 103 mm 103 mm 103 mm
Point angle 140 degrees 140 degrees 140 degrees 140 degrees 140 degrees 140 degrees
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart