{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 34 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 343 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 120 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 3 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 139 mm | |
Flute length Lc | 190 mm | |
Overall length L | 339 mm | |
Min. pre-drilling -⌀ Dmin | 24 mm | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.31 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116620 34 | |
EAN / GTIN | 4062406097400 | |
Manufacturer number | 116620 34 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HSS core drill N 34 mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 323.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
US $ 127.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 209.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated |
Through-coolant | no | no | no |
Standard | DIN 343 | DIN 345 | DIN 345 |
Shank | Morse taper | Morse taper | Morse taper |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Type | N | N | N |
Type of product | Jobber drill | Jobber drill | Jobber drill |