{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 21 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 343 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 120 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 3 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 113.5 mm | |
Flute length Lc | 145 mm | |
Overall length L | 243 mm | |
Min. pre-drilling -⌀ Dmin | 14.6 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.21 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116620 21 | |
EAN / GTIN | 4045197033819 | |
Manufacturer number | 116620 21 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS core drill N, uncoated, ⌀ DC h8: 21mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 141.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
342 pieces in stock
342 pieces available in 3-4 working days
US $ 43.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
91 pieces in stock
91 pieces available in 3-4 working days
US $ 62.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
32 pieces in stock
32 pieces available in 3-4 working days
US $ 121.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
US $ 158.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
35 pieces in stock
35 pieces available in 3-4 working days
US $ 96.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 2 | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 21 mm | 21 mm | 21 mm | 21 mm | 21 mm | 21 mm |
Point angle | 120 degrees | 118 degrees | 118 degrees | 135 degrees | 130 degrees | 118 degrees |
Morse taper MT size | 2 | 2 | 2 | 2 | 3 | 2 |
Flute length Lc | 145 mm | 145 mm | 145 mm | 145 mm | 87 mm | 184 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |