HSS core drill N 32 mm

Article no.: 116620 32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 343
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 32 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 343
    Type N
    Tolerance nominal ⌀ h8
    Point angle 120 degrees
    Shank Morse taper
    Number of cutting edges Z 3
    Through-coolant no
    recommended maximum drilling depth L2 137 mm
    Flute length Lc 185 mm
    Overall length L 334 mm
    Min. pre-drilling -⌀ Dmin 22 mm
    Morse taper MT size 4
    Feed f in steel < 750 N/mm2 0.29 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 116620 32
    EAN / GTIN 4062406097370
    Manufacturer number 116620 32

    Application Table

    Aluminium (short chipping)
    N
    45
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    8
    INOX < 900 N/mm²
    M
    12
    GG(G)
    K
    25
    wet maximum
     

    Description

    Version:

    Strong core. Sturdy jobber drill for better guidance in the hole

    Advantage:

    Particularly suitable for drilling out holes that are out of round. Misaligned holes can be aligned.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Note:

    Please note:
    Do not drill the respective tapping hole ⌀ (see table) less than the stated size.
    For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart