Jobber drill set HSS-E No. 114400 in a case, uncoated, Type: 1-13KB

Article no.: 115280 1-13KB
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
65 pieces in stock 65 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 13 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 29
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm
Incremental steps of drills 0.5 mm
with case yes
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 115280 1-13KB
EAN / GTIN 4045197943040
Manufacturer number 115280 1-13KB

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
8
INOX > 900 N/mm²
M
12
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Profile ground: high radial run-out and pitch accuracy, as well as precise point grinding. Drill for series production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS-E No. 114400 in a case, uncoated, Type: 1-13KB

Jobber drill set HSS-E No. 114400 in a case, uncoated, Type: 1-13KB

on request
In stock Available in 3-4 working days
65 pieces in stock 65 pieces available in 3-4 working days
US $ 293.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
26 pieces in stock 26 pieces available in 3-4 working days
US $ 300.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
26 pieces in stock 26 pieces available in 3-4 working days
US $ 286.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days
US $ 271.96
plus VAT at the current rate Prices plus delivery costs
Number of drills 29 29 29 29
Drill range 1 mm - 13 mm 1 mm - 13 mm 1 mm - 13 mm 1 mm - 13 mm
Colour ring red without without red
Through-coolant no no no no
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm 3.3; 4.2; 6.8; 10.2 mm 3.3; 4.2; 6.8; 10.2 mm 3.3; 4.2; 6.8; 10.2 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338
Type of product Jobber drill Jobber drill Jobber drill Jobber drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart