Jobber drill set HSS-E No. 114400 as refill set 1-13KB

Article no.: 115300 1-13KB
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 13 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 29
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm
Incremental steps of drills 0.5 mm
with case no
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 115300 1-13KB
EAN / GTIN 4045197943064
Manufacturer number 115300 1-13KB

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Profile ground: high radial run-out and pitch accuracy, as well as precise point grinding. Drill for series production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart