Jobber drill set HSS-E No. 114400 as refill set 1-10,5

Article no.: 115300 1-10,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 10.5 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 24
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm
Incremental steps of drills 0.5 mm
with case no
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 115300 1-10,5
EAN / GTIN 4045197024879
Manufacturer number 115300 1-10,5

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Profile ground: high radial run-out and pitch accuracy, as well as precise point grinding. Drill for series production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart