{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 19 | |
Incremental steps of drills | 0.5 mm | |
with case | yes | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 115280 1-10 | |
EAN / GTIN | 4045197024817 | |
Manufacturer number | 115280 1-10 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Jobber drill set HSS-E No. 114400 in a case, uncoated, Type: 1-10
on request
In stock
Available in 3-4 working days
193 pieces in stock
193 pieces available in 3-4 working days
US $ 135.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
40 pieces in stock
40 pieces available in 3-4 working days
US $ 289.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
58 pieces in stock
58 pieces available in 3-4 working days
US $ 144.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
235 pieces in stock
235 pieces available in 3-4 working days
US $ 101.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
27 pieces in stock
27 pieces available in 3-4 working days
US $ 85.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
29 pieces in stock
29 pieces available in 3-4 working days
US $ 120.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
106 pieces in stock
106 pieces available in 3-4 working days
US $ 150.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
85 pieces in stock
85 pieces available in 3-4 working days
US $ 145.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
12 pieces in stock
12 pieces available in 3-4 working days
US $ 119.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 19 | 19 | 19 | 19 | 19 | 19 | 19 | 19 | 19 |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | TiN | uncoated | TiN | TiN | uncoated | uncoated | uncoated | uncoated |
Incremental steps of drills | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |
Colour ring | red | without | yellow | without | without | red | without | without | without |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank; Plain shank | Plain shank |
Point angle | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees |