{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10.5 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 24 | |
Tapping hole ⌀ | 3.3; 4.2; 6.8; 10.2 mm | |
Incremental steps of drills | 0.5 mm | |
with case | no | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115265 1-10,5 | |
EAN / GTIN | 4045197024756 | |
Manufacturer number | 115265 1-10,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill set HSS No. 114360 as refill set, TiN, Type: 1-10,5
on request
In stock
Available in 3-4 working days
26 pieces in stock
26 pieces available in 3-4 working days
US $ 115.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
53 pieces in stock
53 pieces available in 3-4 working days
US $ 144.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
42 pieces in stock
42 pieces available in 3-4 working days
US $ 199.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
48 pieces in stock
48 pieces available in 3-4 working days
US $ 172.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
266 pieces in stock
266 pieces available in 3-4 working days
US $ 191.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
12 pieces in stock
12 pieces available in 3-4 working days
US $ 156.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 24 | 24 | 24 | 24 | 25 | 24 |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Incremental steps of drills | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |
Colour ring | without | without | red | red | without | without |
Tapping hole ⌀ | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm | 1.6 mm; 3.3 mm; 4.2 mm; 6.8 mm; 10.2 mm | 3.3 mm; 4.2 mm; 6.8 mm; 10.2 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 1897 |
Point angle | 118 degrees | 118 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees |