{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.3 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.1 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.3 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114580 9,3 | |
EAN / GTIN | 4045197855756 | |
Manufacturer number | 114580 9,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 9,3mm
on request
In stock
35 pieces in stock
from
1
Pieces
US $ 33.52
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 27.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
321 pieces in stock
US $ 2.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
US $ 4.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
174 pieces in stock
from
1
Pieces
US $ 13.99
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
528 pieces in stock
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 10.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
US $ 6.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm |
Through-coolant | no | no | no | no | no | no |
Tool material | HSS E | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Flute length Lc | 81 mm | 81 mm | 81 mm | 81 mm | 81 mm | 81 mm |
Shank ⌀ Ds | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm | 9.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |