{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 6 mm - 10 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 41 | |
Incremental steps of drills | 0.1 mm | |
with case | yes | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 115450 6-10 | |
EAN / GTIN | 4045197875556 | |
Manufacturer number | 115450 6-10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Jobber drill set HSS-E No. 114580 in a case 6-10
on request
In stock
23 pieces in stock
US $ 847.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
188 pieces in stock
US $ 139.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
US $ 407.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
164 pieces in stock
US $ 337.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
218 pieces in stock
US $ 255.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 41 | 41 | 41 | 41 | 41 |
Coating | TiAlN | uncoated | uncoated | TiN | uncoated |
Drill range | 6 ;10 | 6 ;10 | 6 ;10 | 6 ;10 | 6 ;10 |
Colour ring | green | without | without | without | without |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS | HSS | HSS |
Point angle | 118 | 118 | 118 | 118 | 118 |