HSS-Co8 jobber drill 12,5 mm

Article no.: 114550 12,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 66.57 / Piece
  • from 5 Piece
    US $ 55.48 / Piece
on request
In stock
116 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Helix angle: 35

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Nominal ⌀ DC 12.5 mm
    Coating TiAlN
    Tool material HSS Co 8
    Standard DIN 338
    Tolerance nominal ⌀ h8
    Point angle 135 degrees
    Helix angle 35 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 82.3 mm
    Flute length Lc 101 mm
    Overall length L 151 mm
    Shank ⌀ Ds 12.5 mm
    Feed f in stainless steel > 900 N/mm2 0.13 mm/rev.
    Colour ring blue
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 114550 12,5
    EAN / GTIN 4045197021601
    Manufacturer number 114550 12,5

    Application Table

    Steel < 750 N/mm²
    P
    37
    Steel < 900 N/mm²
    P
    31
    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    10
    INOX < 900 N/mm²
    M
    20
    INOX > 900 N/mm²
    M
    15
    Ti > 850 N/mm²
    S
    6
    Oil
     
    wet maximum
     

    Description

    Version:

    Extremely high heat resistance,very robust due to strong core.
    With point geometry shape C.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart