Jobber drill HSS N, TiN, ⌀ DC h8: 9,2mm

Article no.: 114360 9,2
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
481 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 9.2 mm
Coating TiN
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 67.2 mm
Flute length Lc 81 mm
Overall length L 125 mm
Shank ⌀ Ds 9.2 mm
Feed f in steel < 500 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114360 9,2
EAN / GTIN 4045197016980
Manufacturer number 114360 9,2

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS N, TiN, ⌀ D<sub>C</sub> h8: 9,2mm

Jobber drill HSS N, TiN, ⌀ DC h8: 9,2mm

on request
In stock
481 pieces in stock
US $ 10.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
902 pieces in stock
US $ 2.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
122 pieces in stock
US $ 4.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
287 pieces in stock
from 1  Pieces
US $ 13.87
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 11.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
from 1  Pieces
US $ 36.90
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 30.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 6.01
plus VAT at the current rate Prices plus delivery costs
Coating TiN uncoated uncoated uncoated TiAlN uncoated
Colour ring without without without without green without
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Flute length Lc 81 mm 81 mm 81 mm 81 mm 81 mm 81 mm
recommended maximum drilling depth L2 67.2 mm 67.2 mm 67.2 mm 67.2 mm 67.2 mm 67.2 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart