{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.9 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.7 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 8.9 mm | |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 8,9 | |
EAN / GTIN | 4045197016959 | |
Manufacturer number | 114360 8,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS N 8,9 mm
on request
In stock
376 pieces in stock
from
1
Pieces
US $ 11.20
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 9.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
323 pieces in stock
US $ 2.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
101 pieces in stock
US $ 3.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
281 pieces in stock
from
1
Pieces
US $ 13.87
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
from
1
Pieces
US $ 35.14
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 29.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
86 pieces in stock
US $ 6.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiN | uncoated | uncoated | uncoated | TiAlN | uncoated |
Colour ring | without | without | without | without | green | without |
Overall length L | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 81 mm | 81 mm | 81 mm | 81 mm | 81 mm | 81 mm |