{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.1 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 62.9 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 8.1 mm | |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 8,1 | |
EAN / GTIN | 4045197016874 | |
Manufacturer number | 114360 8,1 |
This article |
Recommendations |
|
---|---|---|
Jobber drill HSS N 8,1 mm
on request
In stock
1,410 pieces in stock
US $ 7.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
from
1
Pieces
US $ 28.02
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 23.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without |
Through-coolant | no | no |
Nominal ⌀ DC | 8.1 | 8.1 |
Standard | DIN 338 | DIN 1897 |
Tool material | HSS | HSS E |
Point angle | 118 | 130 |
Tolerance nominal ⌀ | h8 | h8 |