{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.2 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.2 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 7.2 mm | |
Feed f in steel < 500 N/mm2 | 0.13 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 7,2 | |
EAN / GTIN | 4045197016782 | |
Manufacturer number | 114360 7,2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill HSS N 7,2 mm
on request
In stock
585 pieces in stock
from
1
Pieces
US $ 7.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
from
1
Pieces
US $ 24.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 20.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiN | TiN |
Nominal ⌀ DC | 7.2 | 7.2 |
Standard | DIN 338 | DIN 1897 |
Shank | Plain shank | Plain shank |
Tool material | HSS | HSS E |
Tolerance nominal ⌀ | h8 | h8 |
Flute length Lc | 69 | 34 |