Jobber drill HSS N, TiN, ⌀ DC h8: 7,1mm

Article no.: 114360 7,1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 7.49 / Piece
  • from 10 Piece
    US $ 6.24 / Piece
on request
In stock
457 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 7.1 mm
Coating TiN
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 58.4 mm
Flute length Lc 69 mm
Overall length L 109 mm
Shank ⌀ Ds 7.1 mm
Feed f in steel < 500 N/mm2 0.13 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114360 7,1
EAN / GTIN 4045197016775
Manufacturer number 114360 7,1

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS N, TiN, ⌀ D<sub>C</sub> h8: 7,1mm

Jobber drill HSS N, TiN, ⌀ DC h8: 7,1mm

on request
In stock
457 pieces in stock
from 1  Pieces
US $ 7.49
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 6.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
306 pieces in stock
US $ 1.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
317 pieces in stock
from 1  Pieces
US $ 3.25
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
932 pieces in stock
from 1  Pieces
US $ 8.66
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 7.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
from 1  Pieces
US $ 24.86
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 20.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
from 1  Pieces
US $ 30.88
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 25.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,427 pieces in stock
from 1  Pieces
US $ 4.55
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.79
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2
Nominal ⌀ DC 7.1 mm 7.1 mm 7.1 mm 7.1 mm 7.1 mm 7.1 mm 7.1 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS HSS HSS HSS HSS E HSS E PM HSS
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8
Flute length Lc 69 mm 69 mm 69 mm 69 mm 69 mm 69 mm 69 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart