{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.9 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.7 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 6.9 mm | |
Feed f in steel < 500 N/mm2 | 0.13 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 6,9 | |
EAN / GTIN | 4045197016751 | |
Manufacturer number | 114360 6,9 |
This article |
Recommendations |
|
---|---|---|
Jobber drill HSS N 6,9 mm
on request
In stock
1,368 pieces in stock
from
1
Pieces
US $ 7.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
from
1
Pieces
US $ 21.40
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiN | TiN |
Colour ring | without | without |
Overall length L | 109 | 74 |
Standard | DIN 338 | DIN 1897 |
Tool material | HSS | HSS E |
Tolerance nominal ⌀ | h8 | h8 |
Type of product | Jobber drill | Jobber drill |