{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.8 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.8 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 6.8 mm | |
Feed f in steel < 500 N/mm2 | 0.13 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 6,8 | |
EAN / GTIN | 4045197016744 | |
Manufacturer number | 114360 6,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS N, TiN, ⌀ DC h8: 6,8mm
on request
In stock
12,203 pieces in stock
from
1
Pieces
US $ 7.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,669 pieces in stock
US $ 1.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,679 pieces in stock
from
1
Pieces
US $ 2.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,791 pieces in stock
from
1
Pieces
US $ 8.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,184 pieces in stock
from
1
Pieces
US $ 4.46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
360 pieces in stock
from
1
Pieces
US $ 8.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiN | uncoated | uncoated | uncoated | uncoated | uncoated |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N | N | N | N |
recommended maximum drilling depth L2 | 58.8 mm | 58.8 mm | 58.8 mm | 58.8 mm | 58.8 mm | 58.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |