{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.5 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 82.3 mm | |
Flute length Lc | 101 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 12,5 | |
EAN / GTIN | 4045197017178 | |
Manufacturer number | 114360 12,5 |
This article |
Recommendations |
|
---|---|---|
Jobber drill HSS N 12,5 mm
on request
In stock
1,573 pieces in stock
from
1
Pieces
US $ 21.92
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 18.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
from
1
Pieces
US $ 48.20
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 40.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without |
Standard | DIN 338 | DIN 1897 |
Tool material | HSS | HSS E |
Tolerance nominal ⌀ | h8 | h8 |
Type | N | N |
Flute length Lc | 101 | 51 |
Shank ⌀ Ds | 12.5 | 12.5 |