{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.3 mm | |
Flute length Lc | 30 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 2.5 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114020 2,5 | |
EAN / GTIN | 4045197009685 | |
Manufacturer number | 114020 2,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HSS jobber drill Precision roll forged N 2,5 mm
on request
In stock
5,055 pieces in stock
US $ 0.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,831 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12,575 pieces in stock
from
1
Pieces
US $ 2.62
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,714 pieces in stock
US $ 1.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
764 pieces in stock
from
1
Pieces
US $ 3.62
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | uncoated |
Nominal ⌀ DC | 2.5 | 2.5 | 2.5 | 2.5 | 2.5 |
Tool material | HSS | HSS | HSS | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N |
recommended maximum drilling depth L2 | 26.3 | 26.3 | 26.3 | 26.3 | 26.3 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |