{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 36.7 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 4.2 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114020 4,2 | |
EAN / GTIN | 4045197009852 | |
Manufacturer number | 114020 4,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill Precision roll forged N, uncoated, ⌀ DC h8: 4,2mm
on request
In stock
6,279 pieces in stock
from
1
Pieces
US $ 1.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12,849 pieces in stock
US $ 0.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14,007 pieces in stock
from
1
Pieces
US $ 3.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27,142 pieces in stock
from
1
Pieces
US $ 3.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21,752 pieces in stock
from
1
Pieces
US $ 1.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
664 pieces in stock
from
1
Pieces
US $ 5.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiN | uncoated | uncoated |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |