{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 28.5 mm | |
Flute length Lc | 33 mm | |
Overall length L | 61 mm | |
Shank ⌀ Ds | 3 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114020 3 | |
EAN / GTIN | 4045197009739 | |
Manufacturer number | 114020 3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill Precision roll forged N, uncoated, ⌀ DC h8: 3mm
on request
In stock
6,104 pieces in stock
from
1
Pieces
US $ 0.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 0.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,026 pieces in stock
US $ 0.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12,416 pieces in stock
from
1
Pieces
US $ 2.34
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24,099 pieces in stock
from
1
Pieces
US $ 2.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25,395 pieces in stock
from
1
Pieces
US $ 1.38
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,089 pieces in stock
from
1
Pieces
US $ 4.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm |
Nominal ⌀ DC | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
recommended maximum drilling depth L2 | 28.5 mm | 28.5 mm | 28.5 mm | 28.5 mm | 28.5 mm | 28.5 mm |