{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 31.2 mm | |
Flute length Lc | 36 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 3.2 mm | |
Feed f in steel < 750 N/mm2 | 0.06 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114004 3,2 | |
EAN / GTIN | 4062406877323 | |
Manufacturer number | 114004 3,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill with stepped tip HSS N, uncoated, ⌀ DC h8: 3,2mm
on request
In stock
188 pieces in stock
from
1
Pieces
US $ 3.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,536 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,744 pieces in stock
from
1
Pieces
US $ 1.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 0.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,742 pieces in stock
from
1
Pieces
US $ 3.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,007 pieces in stock
from
1
Pieces
US $ 2.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,781 pieces in stock
from
1
Pieces
US $ 1.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Colour ring | without | without | without | without | without | without |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm |
Type | N | N | N | N | N | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |