{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 62.3 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 8.5 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114004 8,5 | |
EAN / GTIN | 4062406877507 | |
Manufacturer number | 114004 8,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill with stepped tip HSS N, uncoated, ⌀ DC h8: 8,5mm
on request
In stock
Available in 3-4 working days
195 pieces in stock
195 pieces available in 3-4 working days
from
1
Pieces
US $ 12.63
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 10.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
4,146 pieces in stock
4,146 pieces available in 3-4 working days
US $ 1.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
3,474 pieces in stock
3,474 pieces available in 3-4 working days
US $ 3.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
9,071 pieces in stock
9,071 pieces available in 3-4 working days
from
1
Pieces
US $ 10.98
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 9.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6,608 pieces in stock
6,608 pieces available in 3-4 working days
US $ 8.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7,126 pieces in stock
7,126 pieces available in 3-4 working days
US $ 4.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Overall length L | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm |
Nominal ⌀ DC | 8.5 mm | 8.5 mm | 8.5 mm | 8.5 mm | 8.5 mm | 8.5 mm |
Shank | Three drive flats shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Flute length Lc | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |