Jobber drill with stepped tip HSS N 6 mm

Article no.: 114004 6
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 7.79 / Piece
  • from 10 Piece
    US $ 6.49 / Piece
on request
In stock
665 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Nominal ⌀ DC 6 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 338
    Type N
    Tolerance nominal ⌀ h8
    Point angle 118 degrees
    Shank Three drive flats shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 48 mm
    Flute length Lc 57 mm
    Overall length L 93 mm
    Shank ⌀ Ds 6 mm
    Feed f in steel < 750 N/mm2 0.1 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 114004 6
    EAN / GTIN 4062406877446
    Manufacturer number 114004 6

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    70
    Alu > 10% Si
    N
    50
    Steel < 500 N/mm²
    P
    30
    Steel < 750 N/mm²
    P
    27
    Steel < 900 N/mm²
    P
    22
    Steel < 1100 N/mm²
    P
    10
    GG(G)
    K
    25
    CuZn
    N
    50
    Oil
     
    wet maximum
     

    Description

    Version:

    Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes, with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck.
    • Ideal for producing precise holes in sheet metal, pipes, and profiles.
    • Reliable spot drilling without centring or centre punching – even on curved surfaces – thanks to innovative ground point.
    • Oblique drilling possible without any problems after the first level of the drill tip has penetrated the material.
    • Drilling with significantly less force required than with conventional DIN338 HSS drills – up to a diameter of 13 mm directly in the cordless drill/driver.
    • Stable and secure form fit in the 3-jaw chuck.
    • General use across a wide spectrum of materials including plastic, wood and acrylic without tearing or splintering.
    • The drill does not rattle or dig in – even in the case of thin-walled materials.
    • Burr-free drill exit.
    • Ideal for drilling out bolts and rivets.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart