{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.7 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 27 mm | |
Flute length Lc | 40 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 8.7 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113150 8,7 | |
EAN / GTIN | 4045197004888 | |
Manufacturer number | 113150 8,7 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Stub drill HSS-E N, uncoated, ⌀ DC h8: 8,7mm
on request
In stock
58 pieces in stock
from
1
Pieces
US $ 15.50
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 12.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
US $ 16.26
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 13.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
from
1
Pieces
US $ 35.03
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 29.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
from
1
Pieces
US $ 28.36
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 23.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
from
1
Pieces
US $ 41.18
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 34.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
from
1
Pieces
US $ 33.26
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 27.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
113 pieces in stock
US $ 5.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiAlN | TiN | TiAlN | TiAlN | uncoated |
Colour ring | without | without | without | without | blue | green | without |
Overall length L | 84 mm | 84 mm | 84 mm | 84 mm | 84 mm | 84 mm | 84 mm |
Tool material | HSS E | HSS E | HSS Co 8 | HSS E | HSS E | HSS E | HSS |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |