{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.8 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 23.8 mm | |
Flute length Lc | 34 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 6.8 mm | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113150 6,8 | |
EAN / GTIN | 4045197004680 | |
Manufacturer number | 113150 6,8 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Stub drill HSS-E N, uncoated, ⌀ DC h8: 6,8mm
on request
In stock
Available in 3-4 working days
250 pieces in stock
250 pieces available in 3-4 working days
from
1
Pieces
US $ 11.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
576 pieces in stock
576 pieces available in 3-4 working days
from
1
Pieces
US $ 10.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
220 pieces in stock
220 pieces available in 3-4 working days
from
1
Pieces
US $ 24.34
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 20.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
500 pieces in stock
500 pieces available in 3-4 working days
from
1
Pieces
US $ 21.40
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
292 pieces in stock
292 pieces available in 3-4 working days
from
1
Pieces
US $ 24.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 20.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
55 pieces in stock
55 pieces available in 3-4 working days
from
1
Pieces
US $ 40.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 34.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
303 pieces in stock
303 pieces available in 3-4 working days
from
1
Pieces
US $ 9.41
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
81 pieces in stock
81 pieces available in 3-4 working days
from
1
Pieces
US $ 19.21
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,348 pieces in stock
1,348 pieces available in 3-4 working days
from
1
Pieces
US $ 3.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.08
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | blue | green | without | green | without |
Nominal ⌀ DC | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Tool material | HSS E | HSS E | HSS Co 8 | HSS E | HSS E | HSS E PM | HSS E | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm | 6.8 mm |
recommended maximum drilling depth L2 | 23.8 mm | 23.8 mm | 23.8 mm | 23.8 mm | 23.8 mm | 23.8 mm | 23.8 mm | 23.8 mm | 23.8 mm |