Stub drill HSS-E N, uncoated, ⌀ DC h8: 13mm

Article no.: 113150 13
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 36.90 / Piece
  • from 5 Piece
    US $ 30.75 / Piece
on request
In stock Available in 3-4 working days
76 pieces in stock 76 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 13 mm
Coating uncoated
Tool material HSS E
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 31.5 mm
Flute length Lc 51 mm
Overall length L 102 mm
Shank ⌀ Ds 13 mm
Feed f in steel < 900 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113150 13
EAN / GTIN 4045197005106
Manufacturer number 113150 13

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.
Bright finish.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 13mm

Stub drill HSS-E N, uncoated, ⌀ DC h8: 13mm

on request
In stock Available in 3-4 working days
76 pieces in stock 76 pieces available in 3-4 working days
from 1  Pieces
US $ 36.90
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 30.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
134 pieces in stock 134 pieces available in 3-4 working days
from 1  Pieces
US $ 45.56
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 37.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
81 pieces in stock 81 pieces available in 3-4 working days
from 1  Pieces
US $ 50.21
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 41.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
24 pieces in stock 24 pieces available in 3-4 working days
from 1  Pieces
US $ 57.99
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 48.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
36 pieces in stock 36 pieces available in 3-4 working days
from 1  Pieces
US $ 26.35
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 21.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
30 pieces in stock 30 pieces available in 3-4 working days
from 1  Pieces
US $ 48.32
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 40.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
177 pieces in stock 177 pieces available in 3-4 working days
from 1  Pieces
US $ 13.47
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 11.23
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2
Through-coolant no no no no no no no
Nominal ⌀ DC 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm
Shank Plain shank Plain shank Plain shank Plain shank Three drive flats shank Plain shank Plain shank
Point angle 130 degrees 135 degrees 130 degrees 130 degrees 130 degrees 118 degrees 118 degrees
Flute length Lc 51 mm 51 mm 51 mm 51 mm 51 mm 51 mm 51 mm
Shank ⌀ Ds 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart