{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.4 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 22.9 mm | |
Flute length Lc | 34 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 7.4 mm | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113150 7,4 | |
EAN / GTIN | 4045197004741 | |
Manufacturer number | 113150 7,4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Stub drill HSS-E N, uncoated, ⌀ DC h8: 7,4mm
on request
In stock
55 pieces in stock
from
1
Pieces
US $ 12.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
from
1
Pieces
US $ 12.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
338 pieces in stock
from
1
Pieces
US $ 23.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 19.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
98 pieces in stock
from
1
Pieces
US $ 26.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 22.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
from
1
Pieces
US $ 22.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
from
1
Pieces
US $ 4.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 74 mm | 74 mm | 74 mm | 74 mm | 74 mm | 74 mm |
Nominal ⌀ DC | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
Flute length Lc | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm |