{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.9 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 16.2 mm | |
Flute length Lc | 22 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 3.9 mm | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113150 3,9 | |
EAN / GTIN | 4045197004376 | |
Manufacturer number | 113150 3,9 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Stub drill HSS-E N, uncoated, ⌀ DC h8: 3,9mm
on request
In stock
128 pieces in stock
from
1
Pieces
US $ 5.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
from
1
Pieces
US $ 5.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
from
1
Pieces
US $ 12.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,206 pieces in stock
from
1
Pieces
US $ 10.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
from
1
Pieces
US $ 19.08
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
from
1
Pieces
US $ 10.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
346 pieces in stock
from
1
Pieces
US $ 1.70
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | blue | green | without |
Overall length L | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm | 55 mm |
Through-coolant | no | no | no | no | no | no | no |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |