{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 27.3 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10.5 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113150 10,5 | |
EAN / GTIN | 4045197005045 | |
Manufacturer number | 113150 10,5 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Stub drill HSS-E N, uncoated, ⌀ DC h8: 10,5mm
on request
In stock
146 pieces in stock
from
1
Pieces
US $ 22.78
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 18.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
375 pieces in stock
from
1
Pieces
US $ 22.91
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 19.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
from
1
Pieces
US $ 38.79
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 32.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
from
1
Pieces
US $ 42.80
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 35.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
from
1
Pieces
US $ 88.87
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 74.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
from
1
Pieces
US $ 15.63
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 13.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
from
1
Pieces
US $ 35.40
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 29.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
267 pieces in stock
US $ 7.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiN | TiAlN | TiAlN | uncoated | TiAlN | uncoated |
Colour ring | without | without | without | blue | green | without | green | without |
Nominal ⌀ DC | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E PM | HSS E | HSS E | HSS |
recommended maximum drilling depth L2 | 27.3 mm | 27.3 mm | 27.3 mm | 27.3 mm | 27.3 mm | 27.3 mm | 27.3 mm | 27.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |