{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 15.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 34.8 mm | |
Flute length Lc | 58 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 15.5 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113005 15,5 | |
EAN / GTIN | 4045197952837 | |
Manufacturer number | 113005 15,5 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 15,5mm |
on request
In stock
25 pieces in stock
from
1
Pieces
US $ 60.37
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 50.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
from
1
Pieces
US $ 55.60
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 46.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
from
1
Pieces
US $ 77.57
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 64.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 32.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 36.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 21.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 115 mm | 115 mm | 115 mm | 115 mm | 178 mm | 111 mm | 115 mm |
Nominal ⌀ DC | 15.5 mm | 15.5 mm | 15.5 mm | 15.5 mm | 15.5 mm | 15.5 mm | 15.5 mm |
Tool material | HSS | HSS E | HSS E | HSS E | HSS E | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 58 mm | 58 mm | 58 mm | 58 mm | 120 mm | 56 mm | 58 mm |
recommended maximum drilling depth L2 | 34.8 mm | 34.8 mm | 34.8 mm | 34.8 mm | 96.8 mm | 32.8 mm | 34.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |