This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

HOLEX CleverDrill HSS jobber drill 11,8 mm

Article no.: 113005 11,8
  • Tool material: HSS
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Product details

Technical Data

Series CleverDrill
Nominal ⌀ DC 11.8 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 29.3 mm
Flute length Lc 47 mm
Overall length L 95 mm
Shank ⌀ Ds 11.8 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113005 11,8
Manufacturer number 113005 11,8

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
63
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
20
GG(G)
K
30
CuZn
N
40
Oil
 
wet maximum
 

Description

Version:

Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart