Attachment eye Quick Lift DSR M24X3

Article no.: 086454 M24X3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Lifting capacity WLL SF 5:1 2.5 t
    Thread ⌀ M24×3
    Thread length L 36 mm
    Internal hexagon size across flats S 40 mm
    Height of screw head A 55 mm
    Height of centre divider B 55 mm
    Screw head ⌀ C 60 mm
    Distance from centre divider to eye D 83 mm
    Eye width E 55 mm
    Eye thickness F 25 mm
    Attachment eye width G 115 mm
    Weight 2.6 kg
    Type of product Attachment eye

    Identification numbers & Classifications

    Article number 086454 M24X3
    EAN / GTIN 2050002053885
    Manufacturer number QL.DSR M 24

    Description

    Version:

    Compact, high-strength steel Quick Lift DSR attachment eye for screwing in. Rotates 360°, pivots 180°. Time saving of up to 80% compared with screwing in a traditional attachment eye (DSR vs. Quick Lift DSR). Can be rotated under load. Easy to use as the system is purely mechanical. Maintenance-free, safe and reliable. The Quick Lift DSR can be fastened in the internal thread in seconds by pressing in the screw head. This is a purely mechanical process based on actuating a spring.

    Note:

    SF 5:1 = Safety Factor 5.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart