{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 5:1 | 0.65 t | |
Thread ⌀ | M12×1.75 | |
Thread length L | 23 mm | |
Internal hexagon size across flats S | 27 mm | |
Height of screw head A | 40 mm | |
Height of centre divider B | 40 mm | |
Screw head ⌀ C | 45 mm | |
Distance from centre divider to eye D | 53 mm | |
Eye width E | 38 mm | |
Eye thickness F | 17 mm | |
Attachment eye width G | 76 mm | |
Weight | 0.9 kg | |
Type of product | Attachment eye |
Article number | 086454 M12X1,75 | |
EAN / GTIN | 2050002053847 | |
Manufacturer number | QL.DSR M 12 |