{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Item length | 570 mm | |
Item width | 355 mm | |
Item height | 320 mm | |
Length of component basket | 443 mm | |
Width of component basket | 238 mm | |
Cleaning bath length | 570 mm | |
Cleaning bath width | 330 mm | |
Cleaning bath height | 200 mm | |
Capacity of cleaning bath | 30 l | |
Nominal contents | 20.6 l | |
Heating power | 1,200 W | |
Maximum ultrasonic power | 1,200 W | |
Power supply | Mains-powered | |
Nominal voltage | 230 V | |
Power consumption | 1,500 W | |
Extension option oil separator | no | |
Extension option pump filtration | no | |
Extension option rinsing module | no | |
Extension option drying module | no | |
Weight | 11.2 kg | |
Type of product | Ultrasonic cleaning unit |
Article number | 082923 30 | |
Manufacturer number | 101644+100005 |