This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

PRESET ultrasonic cleaning unit 1 l

Article no.: 082923 1

Select article variation and quantity

Capacity (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Item length 206 mm
Item width 118 mm
Item height 178 mm
Length of component basket 172 mm
Width of component basket 66 mm
Cleaning bath length 190 mm
Cleaning bath width 85 mm
Cleaning bath height 60 mm
Capacity of cleaning bath 1 l
Nominal contents 0.8 l
Heating power 60 W
Maximum ultrasonic power 240 W
Power supply Mains-powered
Nominal voltage 230 V
Power consumption 90 W
Extension option oil separator no
Extension option pump filtration no
Extension option rinsing module no
Extension option drying module no
Weight 2 kg
Type of product Ultrasonic cleaning unit

Identification numbers & Classifications

Article number 082923 1
Manufacturer number 101634 + 100001

Description

Version:

Units of drawn or welded stainless steel. Temperature control from 30 °C to 80 °C in 5 °C steps.
Stand-alone units: PRESET − drawn stainless steel for storing frequent applications.

Application:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaners depending on the dirt and effectiveness required (from No. 082930). The component to be cleaned must be completely surrounded by cleaning fluid.

Supplied with:

Ultrasonic cleaning unit with cover, without basket (No. 082926).

Note:

Further sizes and types on request.
Component basket can be found under No. 082926 in the online shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart