{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Item length | 300 mm | |
Item width | 190 mm | |
Item height | 220 mm | |
Length of component basket | 191 mm | |
Width of component basket | 95 mm | |
Cleaning bath length | 235 mm | |
Cleaning bath width | 134 mm | |
Cleaning bath height | 97 mm | |
Capacity of cleaning bath | 3 l | |
Nominal contents | 1.9 l | |
Heating power | 200 W | |
Maximum ultrasonic power | 320 W | |
Power supply | Mains-powered | |
Nominal voltage | 230 V | |
Power consumption | 280 W | |
Extension option oil separator | no | |
Extension option pump filtration | no | |
Extension option rinsing module | no | |
Extension option drying module | no | |
Weight | 2.8 kg | |
Type of product | Ultrasonic cleaning unit |
Article number | 082923 3 | |
Manufacturer number | 101636+100002 |