COLOUR MATCH LED true colour work lamps PEN

Article no.: 081513 PEN
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
63 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone no
Manufacturer's designation MINI
Illumination 100 lm
Illumination time 2 h
Power supply Battery powered
Light colour true colour
CRI value 95
Number of batteries contained 2
Battery type Micro, AAA
Overall length 150 mm
Overall width 16 mm
Weight 60 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081513 PEN
EAN / GTIN 5708997351178
Manufacturer number 03.5117

Description

Version:

COLOUR MATCH. Special LED with high CRI value for perfect colour reproduction and extremely long LED working life. Perfect for all painting, polishing, cleaning and preparation work. Designed for use in paint shops. Exchangeable glass lens and resistant to all types of solvent, even when cleaned every day.
MATCHPEN. Small portable pen torch with focus function for bundled and concentrated illumination between 10° and 70°. Ideal for detecting scratches and scuffs during quality control.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Supplied with 2 × AAA batteries.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart