Alkaline-manganese batteries LR3

Article no.: 081552 LR3
Set price 20 Piece (0.73 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,682 pieces in stock

Select article variation and quantity

International size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of batteries contained 20
    chemical composition Alkaline manganese
    Battery designation Micro, AAA
    International size LR3
    Nominal voltage 1.5 V
    rechargeable no
    Weight each 12.5 g
    Type of product Battery

    Identification numbers & Classifications

    Article number 081552 LR3
    EAN / GTIN 4062406086152
    Manufacturer number 081552 LR3

    Description

    Version:

    High-quality alkaline batteries have a working life 2 to 3 times longer than, and a shelf life more than twice that of zinc-carbon batteries.
    HOLEX batteries offer reliable and sustained energy output.

    Supplied with:

    20 pieces.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart