COLOUR MATCH LED true colour work lamps MINI

Article no.: 081513 MINI
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Illumination 200 lm
Illumination time 2 h
Power supply Rechargeable battery powered
Light colour warm white; cold white; true colour
CRI value 96
Colour temperature 4,500 K - 6,500 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 1.6 Ah
Battery voltage 3.7 V
Overall length 156 mm
Overall width 60 mm
Weight 190 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081513 MINI
EAN / GTIN 5708997356500
Manufacturer number 03.5650

Description

Version:

COLOUR MATCH. Special LED with high CRI value for perfect colour reproduction and extremely long LED working life. Perfect for all painting, polishing, cleaning and preparation work. Designed for use in paint shops. Exchangeable glass lens and resistant to all types of solvent, even when cleaned every day.
MINIMATCH. With a 2 COLOUR LIGHT function. This allows the choice between two colour temperatures depending on the work in hand. Warm light (4500 K) for light surfaces and cold light (6500 K) for dark surfaces.
Rechargeable dust-proof and waterproof cordless hand-held work lamp. With sturdy swivel hook and powerful built-in magnet. Flexible lamp head (swings through180°).

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Charging cable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart