COLOUR MATCH LED true colour work lamps SUN4

Article no.: 081513 SUN4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
17 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Manufacturer's designation SUNMATCH 4
Illumination 50 lm - 500 lm
Illumination time 2 h - 10 h
Power supply Rechargeable battery powered
Light colour true colour
CRI value 95
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2.6 Ah
Battery voltage 3.7 V
Overall length 203 mm
Overall width 89 mm
Weight 270 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081513 SUN4
EAN / GTIN 5708997356579
Manufacturer number 03.5657

Description

Version:

COLOUR MATCH. Special LED with high CRI value for perfect colour reproduction and extremely long LED working life. Perfect for all painting, polishing, cleaning and preparation work. Designed for use in paint shops. Exchangeable glass lens and resistant to all types of solvent, even when cleaned every day.
SUNMATCH 4. Handy cordless LED work lamp with 180° flexible lamp head for preparation and colour matching. With stepless CCT SCAN function.
With stepless CCT SCAN function. When activated, the lamp automatically scans the surface of the object with the entire colour spectrum range. Locking is possible at any time. Ideal for detecting paint defects.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with charger and charging station.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart